missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ F2AC Basic Cylindrical Knob Weights

Individual weights

$70.65 - $1526.21

Specifications

Product Type Adjustable Cavity Weight with Knob
Certifications/Compliance ISO17025:2005, ISO9001, ISO14001 environmental standard
Classification OIML Class F2
Material Stainless Steel
Density 7.9kg/dm3 at 20°C
View More Specs

Products 5
Catalog Number Mfr. No. Weight (Metric) Price Quantity  
Catalog Number Mfr. No. Weight (Metric) Price Quantity  
01-911-756
View Documents
Mettler Toledo™
30402712
10 kg
Each for $1,526.21
Only null left
 
01-911-747
View Documents
Mettler Toledo™
30402603
10 g
Each for $79.14
Only null left
 
01-911-750
View Documents
Mettler Toledo™
30402661
100 g
Each for $104.62
Only null left
 
01-911-754
View Documents
Mettler Toledo™
30402666
2 kg
Each for $339.61
Only null left
 
01-911-746
View Documents
Mettler Toledo™
30402659
5 g
Each for $70.65
Only null left
 
Description

Description

Basic Line weights are made of premium stainless steel; no aluminum is used for mg weights. The economical design with adjusting cavity allows for optimized manufacturing and adjustment processes. Competitively priced and perfect for in-depth testing of precision balances and industrial scales. Perfectly suited for larger in-house calibration services.

  • Premium stainless steel
  • Density: 7.9 kg/dm3
  • Nonmagnetic
  • Adjusting cavity: 10g - 20kg
  • Impact-resistant plastic box
Specifications

Specifications

Adjustable Cavity Weight with Knob
OIML Class F2
7.9kg/dm3 at 20°C
Plastic box; Without certificate
1
ISO17025:2005, ISO9001, ISO14001 environmental standard
Stainless Steel
Cylindrical
Each
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'