missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ F2AC Basic Cylindrical Knob Weights with Certificate

Individual weights

$195.07 - $845.19

Specifications

Product Type Adjustable Cavity Weight with Knob
Classification OIML Class F2
Material Stainless Steel
Density 7.9kg/dm3 at 20°C
Shape Cylindrical
View More Specs

Products 7
Catalog Number Mfr. No. Weight (Metric) Price Quantity  
Catalog Number Mfr. No. Weight (Metric) Price Quantity  
01-911-781
View Documents
Mettler Toledo™
30406431
200 g
Each for $351.25
Only null left
 
01-911-779
View Documents
Mettler Toledo™
30406429
50 g
Each for $245.61
Only null left
 
01-911-785
View Documents
Mettler Toledo™
30406435
5 kg
Each for $845.19
Only null left
 
01-911-777
View Documents
Mettler Toledo™
30406427
10 g
Each for $195.07
Only null left
 
01-911-783
View Documents
Mettler Toledo™
30406433
1 kg
Each for $391.87
Only null left
 
01-911-784
View Documents
Mettler Toledo™
30406434
2 kg
Each for $478.59
Only null left
 
01-911-780
View Documents
Mettler Toledo™
30406430
100 g
Each for $269.87
Only null left
 
Description

Description

Basic Line weights are made of premium stainless steel; no aluminum is used for mg weights. The economical design with adjusting cavity allows for optimized manufacturing and adjustment processes. Competitively priced and perfect for in-depth testing of precision balances and industrial scales. Perfectly suited for larger in-house calibration services.

  • Premium stainless steel
  • Density: 7.9 kg/dm3
  • Nonmagnetic
  • Adjusting cavity: 10g - 20kg
  • Impact-resistant plastic box
Specifications

Specifications

Adjustable Cavity Weight with Knob
Stainless Steel
Cylindrical
Each
OIML Class F2
7.9kg/dm3 at 20°C
Plastic box
1
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'