missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ F2 OIML Class Standard Weight (F2 PL E)

Catalog No. 01912648
Change view
Click to view available options
Weight (Metric):
1 mg
2 mg
5 mg
10 mg
20 mg
50 mg
100 mg
200 mg
500 mg
1 kg
20 kg
Shape:
Knob with Adjusting Cavity
Sheet
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (Metric) Shape
01912648 20 kg Knob with Adjusting Cavity
01912638 1 mg Sheet
01912639 2 mg Sheet
01912640 5 mg Sheet
01912641 10 mg Sheet
01912642 20 mg Sheet
01912643 50 mg Sheet
01912644 100 mg Sheet
01912645 200 mg Sheet
01912646 500 mg Sheet
01912647 1 kg Knob with Adjusting Cavity
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 01912648 Supplier Mettler Toledo™ Supplier No. 30402781

Single F2 OIML weight constructed of 304 stainless steel and housed in a plastic box.

  • Without calibration certificate
  • For Standard Environments: Affordable quality weights for regular routine testing without the need for traceability
  • Weight with knob design have an adjusting cavity, which simplifies weight adjustment without the need for specialized equipment

Specifications

Product Type Test Weight
Material Stainless Steel
Case Material Plastic
Weight (Metric) 20 kg
Density 7950 (± 140) kg/m3
Shape Knob with Adjusting Cavity
Includes Without certificate