missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ F2 OIML Class Advanced Weight (F2 PL C E)

Catalog No. 01912600
Change view
Click to view available options
Weight (Metric):
1 mg
2 mg
50 mg
1 g
20 kg
Shape:
Knob with Adjusting Cavity
Sheet
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (Metric) Shape
01912600 20 kg Knob with Adjusting Cavity
01912596 1 mg Sheet
01912597 2 mg Sheet
01912598 50 mg Sheet
01912599 1 g Knob with Adjusting Cavity
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 01912600 Supplier Mettler Toledo™ Supplier No. 30406437

Single F2 OIML weight includes a calibration certificate and is housed in a plastic box.

  • With calibration certificate
  • Traceability Certificate: Delivered with a Calibration Certificate in accordance with ISO/IEC 17025 requirements
  • Weight Calibration Performed by Robots: State-of-the-art robot technology minimizes errors and increases accuracy
  • Weight with knob design have an adjusting cavity, which simplifies weight adjustment without the need for specialized equipment

Specifications

Product Type Test Weight
Material Stainless Steel
Case Material Plastic
Weight (Metric) 20 kg
Density 7950 (± 140) kg/m3
Shape Knob with Adjusting Cavity
Includes With certificate