missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ F1AC Basic Cylindrical Knob Weights with Certificate

Catalog No. 01911727
Change view
Click to view available options
Weight (Metric):
1 g
5 g
10 g
20 g
50 g
200 g
500 g
1 kg
2 kg
5 kg
20 kg
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (Metric)
01911727 20 kg
01911718 20 g
01911725 5 kg
01911724 2 kg
01911716 5 g
01911717 10 g
01911722 500 g
01911721 200 g
01911719 50 g
01911723 1 kg
01911726 -
01911714 1 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 01911727 Supplier Mettler Toledo™ Supplier No. 30406407

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Individual weights

Basic Line weights are made of premium stainless steel; no aluminum is used for mg weights. The economical design with adjusting cavity allows for optimized manufacturing and adjustment processes. Competitively priced and perfect for in-depth testing of precision balances and industrial scales. Perfectly suited for larger in-house calibration services.

  • Premium stainless steel
  • Density: 7.9 kg/dm3
  • Nonmagnetic
  • Adjusting cavity: 10g - 20kg
  • Impact-resistant plastic box

Specifications

Product Type Adjustable Cavity Weight with Knob
Certifications/Compliance With certificate, ISO17025:2005, ISO9001, ISO14001 environmental standard
Classification OIML Class F1
Material Stainless Steel
Weight (Metric) 20 kg
Density 7.9kg/dm3 at 20°C
Mass 20 kg
Shape Cylindrical
Includes Plastic box
Quantity Each
Packaging Quantity 1
Show More Show Less