missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ F1AC Basic Cylindrical Knob Weights with Certificate

Catalog No. 01911719
Change view
Click to view available options
Weight (Metric):
1 g
5 g
10 g
20 g
50 g
200 g
500 g
1 kg
2 kg
5 kg
20 kg
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (Metric)
01911719 50 g
01911718 20 g
01911727 20 kg
01911725 5 kg
01911724 2 kg
01911716 5 g
01911717 10 g
01911722 500 g
01911721 200 g
01911723 1 kg
01911726 -
01911714 1 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 01911719 Supplier Mettler Toledo™ Supplier No. 30406399

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Individual weights

Basic Line weights are made of premium stainless steel; no aluminum is used for mg weights. The economical design with adjusting cavity allows for optimized manufacturing and adjustment processes. Competitively priced and perfect for in-depth testing of precision balances and industrial scales. Perfectly suited for larger in-house calibration services.

  • Premium stainless steel
  • Density: 7.9 kg/dm3
  • Nonmagnetic
  • Adjusting cavity: 10g - 20kg
  • Impact-resistant plastic box

Specifications

Product Type Adjustable Cavity Weight with Knob
Certifications/Compliance With certificate, ISO17025:2005, ISO9001, ISO14001 environmental standard
Classification OIML Class F1
Material Stainless Steel
Weight (Metric) 50 g
Density 7.9kg/dm3 at 20°C
Mass 50 g
Shape Cylindrical
Includes Plastic box
Quantity Each
Packaging Quantity 1
Show More Show Less