missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ F1 OIML Class Standard Weight (F1 PL)

Catalog No. 01912637
Change view
Click to view available options
Weight (Metric):
50 mg
500 mg
1 g
2 g
5 g
Shape:
Knob
Wire
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (Metric) Shape
01912637 5 g Knob
01912633 50 mg Wire
01912634 500 mg Wire
01912635 1 g Knob
01912636 2 g Knob
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 01912637 Supplier Mettler Toledo™ Supplier No. 158626

Single F1 OIML class weight housed in a plastic box.

  • Without calibration certificate
  • For standard environments: High quality weights for regular routine testing without the need for traceability
  • High-grade stainless steel: Low magnetic permeability and high corrosion resistance ensure reliable values

Specifications

Product Type Test Weight
Material Stainless Steel
Case Material Plastic
Weight (Metric) 5 g
Density 8000 (± 60) kg/m3
Shape Knob
Includes Without certificate