missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ F1-ClipTip™ Multichannel Pipettes: PROMO
Innovative locking technology ensures a complete seal on every channel with minimal tip attachment and ejection force.
Supplier: Thermo Scientific™ P4661130
Description
Features
- Tip is locked and sealed in place until ejected—no dropped tips that waste valuable samples
- Complete seal to secure the sample volume in each tip enhanced accuracy and precision
- Tips are attached and ejected with a light touch—eliminates the frustration of banging tips on the pipette
Ergonomic Design
- Offering low attachment, ejection and plunger forces for safe and comfortable use
Remarkably Lightweight
- Modern design protects user from the risk of Repetitive Strain Injuries (RSI)
Adjustable Comfort
- The 120° adjustable finger rest—for both right- and left-handed operator comfort—allows the hand to relax during pipetting cycles
Super Blow-out
- 150% increase in air boost to ensure efficient delivery of micro-volumes and prevent capillary action
Soft-touch Tip Ejection
- Innovative gearing mechanism produces more downward force with less effort, releasing tips with a gentle pus
Volume Lock Adjustment
- The secure volume setting prevents undesirable volume drift during operation
Industry-leading Lifetime Warranty
- With convenient online registration
Specifications
| F1-ClipTip 200 | |
| F1-ClipTip™ 200 | |
| 8 | |
| Pipette | |
| 0.2 μL |
| Yellow | |
| F1-ClipTip™ | |
| F1-ClipTip | |
| 10 to 100 μL |