missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ F1-ClipTip™ Multichannel Pipettes: PROMO

Catalog No. 14488032TI
Change view
Click to view available options
Volume (Metric):
10 to 100 μL
30 to 300 μL
5 to 50 μL
Number of Channels:
12
8
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Number of Channels
14488032TI 5 to 50 μL 8
14488036TI 5 to 50 μL 12
14488033TI 10 to 100 μL 8
14488034TI 30 to 300 μL 8
14488037TI 10 to 100 μL 12
14488038TI 30 to 300 μL 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14488032TI Supplier Thermo Scientific™ Supplier No. P4661120
Get Up to 65% Off Pipettes
View all promotions

Innovative locking technology ensures a complete seal on every channel with minimal tip attachment and ejection force.

Features
  • Tip is locked and sealed in place until ejected—no dropped tips that waste valuable samples
  • Complete seal to secure the sample volume in each tip enhanced accuracy and precision
  • Tips are attached and ejected with a light touch—eliminates the frustration of banging tips on the pipette
  • Ergonomic Design

  • Offering low attachment, ejection and plunger forces for safe and comfortable use
  • Remarkably Lightweight

  • Modern design protects user from the risk of Repetitive Strain Injuries (RSI)
  • Adjustable Comfort

  • The 120° adjustable finger rest—for both right- and left-handed operator comfort—allows the hand to relax during pipetting cycles
  • Super Blow-out

  • 150% increase in air boost to ensure efficient delivery of micro-volumes and prevent capillary action†
  • Soft-touch Tip Ejection

  • Innovative gearing mechanism produces more downward force with less effort, releasing tips with a gentle pus
  • Volume Lock Adjustment

  • The secure volume setting prevents undesirable volume drift during operation
  • Industry-leading Lifetime Warranty

  • With convenient online registration
  • Specifications

    Accuracy 1.5 to 5%
    Certifications/Compliance The F1-ClipTip pipetting system is CE-marked in accordance with IVD Directive in Europe. Manufactured according to ISO 9001, ISO 14001 and ISO 13485.
    ClipTip 50
    Compatible Tips F1-ClipTip 50
    Description 8-channel
    Color Violet
    For Use With F1-ClipTip™ 50
    Model F1-ClipTip™
    Number of Channels 8
    Product Line F1-ClipTip
    Type Pipette
    Volume (Metric) 5 to 50 μL
    Increments 0.1 μL
    Precision 0.7 to 2%
    Show More Show Less