Learn More
Thermo Scientific™ Ezy-Cal™ Count Precision Size Standards
Meet the unique and demanding requirements of the contamination control laboratory in modern industries.
Supplier: Thermo Scientific™ 6030
Description
Meet the unique and demanding requirements of the contamination control laboratory in modern industries with Thermo Scientific™ Ezy-Cal™ Count Precision Size Standards, easy-to-use liquid particle count controls at 2000 particles per mL. Designed for regular use in liquid particle counters to verify instrument calibration before each use, standards assure reproducibility of the particle counter by permitting a continuous record of its performance using a NIST™-traceable microsphere suspension with a precise concentration.
Features:- Ready-to-use (no dilution required) particle size standard for validating optical particle counters
- Magnetic stir bar included in each bottle for clean, convenient and direct sampling
- Aqueous suspension medium contains a combination of dispersing agents to keep particles from clumping or sticking to flow surfaces in the particle counter
- Particle diameters traceable to the Standard Meter through the National Institute of Standards and Technology
Recommended for:
Checking the calibration of liquid particle counters.
Chemical Identifiers
| 2000 particles/mL ± 10% | |
| White or Colorless | |
| Polystyrene | |
| 100 mL | |
| Product stable for a minimum of three months |
| Polystyrene microspheres in water | |
| Liquid Particle Counter Calibration | |
| Count Control Particles | |
| 1.59 at 589nm (25°C) |
Specifications
| Contains trace amount of surfactant | |
| Unless otherwise stated, refrigerate (2° to 8°C) product when not in use but do not freeze. Store upright and keep bottle tightly sealed. Mix product with gentle inversion by hand or vortex mixer. Product comes with stir bar for continual mixing duriong sampling. | |
| Used for validating the performance of liquid particle counters | |
| Liquid Particle Counter Calibration | |
| Count Control Particles | |
| 1.05g/cm3 | |
| 1.59 at 589nm (25°C) | |
| Product stable for a minimum of three months |
| 2000 particles/mL ± 10% | |
| Polystyrene microspheres in water | |
| White or Colorless | |
| Polystyrene | |
| Certificate of Calibration and Traceability to NIST | |
| 100 mL | |
| s = 0.42µm, 1.4% CV | |
| 30 μm |