missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Ezy-Cal™ Count Precision Size Standards

Meet the unique and demanding requirements of the contamination control laboratory in modern industries.

Supplier:  Thermo Scientific™ 6020

 View more versions of this product

Catalog No. 09980230

Only null left

Description

Description

Meet the unique and demanding requirements of the contamination control laboratory in modern industries with Thermo Scientific™ Ezy-Cal™ Count Precision Size Standards, easy-to-use liquid particle count controls at 2000 particles per mL. Designed for regular use in liquid particle counters to verify instrument calibration before each use, standards assure reproducibility of the particle counter by permitting a continuous record of its performance using a NIST™-traceable microsphere suspension with a precise concentration.

Features:
  • Ready-to-use (no dilution required) particle size standard for validating optical particle counters
  • Magnetic stir bar included in each bottle for clean, convenient and direct sampling
  • Aqueous suspension medium contains a combination of dispersing agents to keep particles from clumping or sticking to flow surfaces in the particle counter
  • Particle diameters traceable to the Standard Meter through the National Institute of Standards and Technology

Recommended for:

Checking the calibration of liquid particle counters.

Specifications

Chemical Identifiers

2000 particles/mL ± 10%
White or Colorless
Polystyrene
100 mL
Product stable for a minimum of three months
Polystyrene microspheres in water
Liquid Particle Counter Calibration
Count Control Particles
1.59 at 589nm (25°C)

Specifications

Contains trace amount of surfactant
Unless otherwise stated, refrigerate (2-8°C) product when not in use but do not freeze. Store upright and keep bottle tightly sealed. Mix product with gentle inversion by hand or vortex mixer.
Used for validating the performance of liquid particle counters
Liquid Particle Counter Calibration
Count Control Particles
1.05g/cm3
1.59 at 589nm (25°C)
Product stable for a minimum of three months
2000 particles/mL ± 10%
Polystyrene microspheres in water
White or Colorless
Polystyrene
Certificate of Calibration and Traceability to NIST
100 mL
s = 0.15µm, 1.0% CV
20 μm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions