missing translation for 'onlineSavingsMsg'
Learn More

Leica Microsystems EZ4 E Stereo Microscope for Education with Integrated Wired Camera

Catalog No. 01672687
Change view
Click to view available options
Head Style:
Binocular, 60° Inclined
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Head Style
01672687 Binocular, 60° Inclined
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01672687 Supplier Leica Microsystems Supplier No. 8122669

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The Leica EZ4 E stereo microscope is an educational tool that is perfect for classrooms with its excellent optics and a user-friendly design. It includes a wired camera for students to capture and share their discoveries, enhancing their learning experience.

The Leica EZ4 stereomicroscope with 4.4:1 zoom is specifically designed for entry-level university and college courses such as biology, anatomy, and chemistry. It provides over 20 years of bright LED illumination, saving time and cost on replacement bulbs. The 7-way LED illumination system offers incident, oblique, and transmitted light, ensuring high-quality illumination and contrast for any application. The Greenough optical system provides a 3-dimensional view of samples.

  • Leica EZ4 Stereo microscope with non-removable 10x/20 eyepieces
  • 4.4:1 Zoom Stereo Microscope with 8x-35x zoom range
  • 10x/20mm high eye point
  • Leica exclusive 50-75 mm interpupillary distance
  • 100 mm working distance
  • No removable parts
  • Plug and play design
  • Student-proof
  • All-in-one
  • Tool-free tension adjustment
  • Built-in 25,000 hour 6500 K Reflected, 4500 K Transmitted, true daylight
  • Constant-color temperature power LED illumination for BOTH reflected and transmitted light
  • Variable light intensity control for reflected and transmitted light
  • Reflected light and transmitted light can be used separately or simultaneously
  • Leica exclusive 3 directional reflected illumination (fill, top, and oblique)
  • Power switch located on the back of the stand
  • Leica exclusive auto-shutoff after 120 minutes
  • Sealed stage plate
  • Sealed light control panel on the rear of the stage area
  • Built-in universal voltage
  • Stabilizing power supply accommodates 100-240 V input
  • Fully safety rated
  • Including country-specific power cord, dust cover, and Quickstart guide

Includes: 10447197 Leica EZ4 with 10x eyepieces

Specifications

Voltage 100/240 V
Magnification Power 8X to 35X
Objective Types Achromatic
Product Type Educational Microscope
Head Style Binocular, 60° Inclined
Lighting Type LED, Reflected and Transmitted Illumination
Eyepiece 10X/20 mm Fixed