missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec Eyewash Wall Mount with 90° Swivel
Description
Construction
- 1.4 gpm once activated
- Activates water flow when pulled down 90°
- Stops water flow when lifted 90°
- (2) hand spray heads so each eye has dedicated eyewash
Materials
- Stainless steel
- HDPE spray heads
Dimensions
- 14.9 L x 8.2 W x 4 H in.
- 0.5 in. faucet tubing
Specifications
Specifications
| Color | Black |
| Flow Rate | 1.4 gpm |
| Material | Stainless Steel |
| Mounting | Wall |
| Product Type | Eyewash Mount |