missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Extractor System with Soxhlet Extractor and Allihn Condenser

Complete unit

Supplier:  Corning™ 3840L

 View more versions of this product

Catalog No. 09-556C

Only null left

Description

Description

This apparatus consists of a Soxhlet extractor, an Allihn condenser, and a flask, all which are equipped with standard taper joints. The tubulation O.D. on the condenser is 10 mm.



For extractor only, see Cat. No. 3740.

For flask only on sizes 125 mL through 500 mL, see Cat. No. 4100.

For other replacement parts: see flask, Cat. No. 3840-1 LFO and condensers, Cat. Nos. 3840-SCO, 3840-MCO, 3840-LCO, 3840-XLCO.
Specifications

Specifications

Soxhlet Extraction Apparatus
16.9 oz.
24/40
0.39 in.
31.61 in.
12 in.
500 mL
Allihn condenser
55/50
1 cm
80.3 cm
30.5 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions