missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Extractor System with Soxhlet Extractor and Allihn Condenser
Complete unit
Supplier: Corning™ 3840M
Description
This apparatus consists of a Soxhlet extractor, an Allihn condenser, and a flask, all which are equipped with standard taper joints. The tubulation O.D. on the condenser is 10 mm.
For extractor only, see Cat. No. 3740.
For flask only on sizes 125 mL through 500 mL, see Cat. No. 4100.
For other replacement parts: see flask, Cat. No. 3840-1 LFO and condensers, Cat. Nos. 3840-SCO, 3840-MCO, 3840-LCO, 3840-XLCO.
Specifications
| Soxhlet Extraction Apparatus | |
| 8.45 oz. | |
| 24/40 | |
| 0.39 in. | |
| 27.99 in. | |
| 9.84 in. |
| 250 mL | |
| Allihn condenser | |
| 45/50 | |
| 1 cm | |
| 71.1 cm | |
| 25 cm |