missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Extractor System with Soxhlet Extractor and Allihn Condenser

Catalog No. 09556D
Change view
Click to view available options
Capacity (English):
4.22 oz.
8.45 oz.
16.9 oz.
33.81 oz.
Height (English):
25.78 in.
27.99 in.
31.61 in.
34.64 in.
Standard Taper Joint Bottom:
24/40
29/42
Standard Taper Joint Top:
34/45
45/50
55/50
71/60
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Height (English) Standard Taper Joint Bottom Standard Taper Joint Top
09556D 33.81 oz. 34.64 in. 29/42 71/60
09556C 16.9 oz. 31.61 in. 24/40 55/50
09556A 4.22 oz. 25.78 in. 24/40 34/45
09556B 8.45 oz. 27.99 in. 24/40 45/50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 09556D Supplier Corning™ Supplier No. 3840XL

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Complete unit

This apparatus consists of a Soxhlet extractor, an Allihn condenser, and a flask, all which are equipped with standard taper joints. The tubulation O.D. on the condenser is 10 mm.



For extractor only, see Cat. No. 3740.

For flask only on sizes 125 mL through 500 mL, see Cat. No. 4100.

For other replacement parts: see flask, Cat. No. 3840-1 LFO and condensers, Cat. Nos. 3840-SCO, 3840-MCO, 3840-LCO, 3840-XLCO.

Specifications

Product Type Soxhlet Extraction Apparatus
Capacity (Metric) 1 L
Capacity (English) 33.81 oz.
Includes Allihn condenser
Standard Taper Joint Bottom 29/42
Standard Taper Joint Top 71/60
Diameter (English) Outer Tube 0.39 in.
Diameter (Metric) Outer Tube 1 cm
Height (English) 34.64 in.
Height (Metric) 88 cm
Length (English) Tube 12.55 in.
Length (Metric) Tube 31.9 cm
Show More Show Less