missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Extractor System with Soxhlet Extractor and Allihn Condenser
GREENER_CHOICE

Complete unit

Supplier:  Corning™ 3840S

 View more versions of this product

Catalog No. 09556A


Only null left

Description

Description

This apparatus consists of a Soxhlet extractor, an Allihn condenser, and a flask, all which are equipped with standard taper joints. The tubulation O.D. on the condenser is 10 mm.



For extractor only, see Cat. No. 3740.

For flask only on sizes 125 mL through 500 mL, see Cat. No. 4100.

For other replacement parts: see flask, Cat. No. 3840-1 LFO and condensers, Cat. Nos. 3840-SCO, 3840-MCO, 3840-LCO, 3840-XLCO.
Specifications

Chemical Identifiers

Soxhlet Extraction Apparatus
Allihn condenser
0.39 in.
1 cm

Specifications

Soxhlet Extraction Apparatus
4.22 oz.
24/40
0.39 in.
25.78 in.
7.55 in.
125 mL
Allihn condenser
34/45
1 cm
65.5 cm
19.2 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions