missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Air Impurities Removal Systems Extract-ALL™ Bench-Top Clean Air Station
Supplier: Air Impurities Removal Systems S9841
Description
Self-contained, compact, ductless system captures airborne contaminants and prevents them from entering the workplace.
- Ideal for use in chemical mixing, soldering, sanding, grinding, light welding, light spray painting, and a variety of other applications
- This 415 Cfm station utilizes a two-ply, dual-density polyester panel prefilter along with several primary and final filter combinations, which are sold separately
- Primary filters available in 95% and 99.97% (HEPA) efficiency
- Activated carbon after-filters and refillable modules are available to filter gaseous fumes
- 9 x 24 in. H (23 x 61cm) acrylic inlet hoods are available in 24 or 30 in. (61 or 76cm) widths
- Hinged inlet grille can easily be removed when the system is being used for spray painting or other applications that might stain, or when prefilter needs to be replaced
- Constructed from 14-gauge steel with baked-polyurethane powder painted interior and exterior
- Measures 14D x 24W x 24 in. H (36 x 61 x 61cm). With CE and UL-approved blower
Warranty
Three-year manufacturer's warranty.
Specifications
| 14 in. | |
| 1.3 A | |
| HEPA | |
| 24 in. | |
| 60.96 cm |
| 35.56 cm | |
| 120 V | |
| Chemical mixing, soldering, sanding, grinding, light welding, light spray painting | |
| 2-ply polyester panel prefilter, power cord and plug | |
| 24 in. |