missing translation for 'onlineSavingsMsg'
Learn More

Air Impurities Removal Systems Extract-ALL™ Bench-Top Clean Air Station

Catalog No. p-2443023
Encompass
Change view
Click to view available options
Depth (English):
9 in.
14 in.
Depth (Metric):
22.86 cm
35.56 cm
Width (English):
24 in.
30 in.
Width (Metric):
60.96 cm
76.2 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English) Depth (Metric) Width (English) Width (Metric)
19097420 9 in. 22.86 cm 30 in. 76.2 cm
19097419 9 in. 22.86 cm 24 in. 60.96 cm
19097414 14 in. 35.56 cm 24 in. 60.96 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19097420 Supplier Air Impurities Removal Systems Supplier No. E9842
Only null left

Self-contained, compact, ductless system captures airborne contaminants and prevents them from entering the workplace.

  • Ideal for use in chemical mixing, soldering, sanding, grinding, light welding, light spray painting, and a variety of other applications
  • This 415 Cfm station utilizes a two-ply, dual-density polyester panel prefilter along with several primary and final filter combinations, which are sold separately
  • Primary filters available in 95% and 99.97% (HEPA) efficiency
  • Activated carbon after-filters and refillable modules are available to filter gaseous fumes
  • 9 x 24 in. H (23 x 61cm) acrylic inlet hoods are available in 24 or 30 in. (61 or 76cm) widths
  • Hinged inlet grille can easily be removed when the system is being used for spray painting or other applications that might stain, or when prefilter needs to be replaced
  • Constructed from 14-gauge steel with baked-polyurethane powder painted interior and exterior
  • Measures 14D x 24W x 24 in. H (36 x 61 x 61cm). With CE and UL-approved blower

Warranty

Three-year manufacturer's warranty.

Specifications

Depth (English) 9 in.
Depth (Metric) 22.86 cm
Filter Type HEPA
For Use With (Application) Chemical mixing, soldering, sanding, grinding, light welding, light spray painting
Height (English) 24 in.
Width (Metric) 76.2 cm
Width (English) 30 in.