missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Extra-Thick Microslides
Description
About 20% thicker than standard slides
- In plain or frosted glass
- Made of 1.2mm thick clear, corrosion-resistant glass
- Hand-picked for consistent quality, precleaned and ready to use in one-at-a-time dispenser boxes of 72 slides
- Frosted slides have sandblasted frosted writing area (one end)
Spécifications
Spécifications
| Length (Metric) | 76.2 mm |
| Frosted | Not Frosted |
| Thickness (Metric) | 1.2 mm |
| Type | Microscope Slide |
| Width (Metric) | 25.4 mm |
| Edges | Ground |
| Material | Glass |
| Precleaned | Yes |
| Color | Clear |
| Length (English) | 3 in. |
| Afficher plus de résultats |