missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Apex Aseptic Extra-Safe™ Lab Jackets, White
Static-free unisex lab coat is made with a 3-layer SMS material to provide protection and comfort in a variety of environments.
Supplier: Apex Aseptic 3630WHS
Description
- Made of soft three-layer SMS (Spunbond/Meltblown/Spunbond) fabric
- Fluid-resistant, breathable
- Snap front, three pockets, knit cuffs and collar
- Hip length
- Autoclavable and washable up to five times
- Latex-free
Specifications
| General Purpose Lab Coat | |
| Unisex | |
| White | |
| Knit | |
| Non-sterile | |
| Hip-length | |
| Knit | |
| 3630WH | |
| Not Autoclavable |
| Small | |
| SMS | |
| Snaps | |
| Limited-use | |
| Fluids | |
| 3 | |
| Yes | |
| 3-ply |