missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Diversified Spaces™ Extra-Large Mobile Demo Unit
Features one file drawer with full extension glides, 3 smaller drawers and two cupboard spaces with locks and wire pulls.
Supplier: Diversified Spaces™ 4342KF
Description
- Constructed of solid oak and oak hardwood veneers
- Equipped with pegboard (21 x 28 in.) with assorted hooks
- Equipped with two cupboard compartments, one file drawer and two smaller drawers
- Non-emitting, chemical resistant UV finish
- GFI protected AC duplex electrical outlet with 25 in. extension cord
- Includes pull out writing board for additional workspace
- Unit rolls easily on 4 in. ball bearing locking swivel casters
- Upright set and mirror sold separately
Compliance
SEFA
Specifications
| 76.2 x 137.1 x 91.4 cm (30 x 54 x 36 in.) | |
| Limited Lifetime | |
| Mobile Demo Unit | |
| Non-emitting, chemical resistant UV finish | |
| Oak |
| Flat Top | |
| 140.6 kg | |
| 310 lb. | |
| MAS Certified Green | |
| Red Oak |