missing translation for 'onlineSavingsMsg'
Learn More

Diversified Spaces™ Extra-Large Mobile Demo Unit

Catalog No. p-7112114
Encompass
Change view
Click to view available options
Top Style:
Flat Top
Flat Top and Rod Sockets
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Top Style
S38017 Flat Top
S38018 Flat Top and Rod Sockets
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S38017 Supplier Diversified Spaces™ Supplier No. 4342KF

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Features one file drawer with full extension glides, 3 smaller drawers and two cupboard spaces with locks and wire pulls.

  • Constructed of solid oak and oak hardwood veneers
  • Equipped with pegboard (21 x 28 in.) with assorted hooks
  • Equipped with two cupboard compartments, one file drawer and two smaller drawers
  • Non-emitting, chemical resistant UV finish
  • GFI protected AC duplex electrical outlet with 25 in. extension cord
  • Includes pull out writing board for additional workspace
  • Unit rolls easily on 4 in. ball bearing locking swivel casters
  • Upright set and mirror sold separately

Compliance

SEFA

Specifications

Product Type Mobile Demo Unit
Color Oak
Top Style Flat Top
Weight (Metric) 140.6 kg
Weight (English) 310 lb.
Certifications/Compliance MAS Certified Green
Finish Non-emitting, chemical resistant UV finish
Warranty Limited Lifetime
Dimensions (D x W x H) 76.2 x 137.1 x 91.4 cm (30 x 54 x 36 in.)
Material Red Oak