missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Explorer™ Precision Balances
The Explorer has risen to the next level of ingenuity; expanding on its modern features and design to offer unmatched functionality.
Supplier: OHAUS™ 30061980
Description
- Large color touch-screen display
- Icon-driven application software that features 14 unique application modes
- 3 level adjustable angle display
- Newly optimized linearity and repeatability specifications
- Enhanced vibration filtering for better balance stability
- All models come standard with AutoCal™ automatic internal calibration
- 3 x 3 filtering setup ensures fast and stable weighing results
- The base and display separate for maximum flexibility in anywork area
- Draftshield models isolate the weighing chamber to enhance stability and speed results while offering maximum accessibility to the weighing chamber through top-mounted side doors or through the versatile top door that flips or slides open
- Hands-free entry is available with optional automated side doors
- Easy access communication ports (USB, RS232) plus 3rd communication port slot (Ethernet or 2nd RS232)
- GLP and GMP including date and time, Direct Data Transfer
- Metal base, ABS top housing, stainless steel pan, glass draftshield with flip-top door, replaceable in-use cover
- 3-door draftshield with removable panels on 0.1mg and 1 mg models with draftshield light
- Modular display design with adjustable angle (attach to base, wall or optional tower)
- AutoCal automatic internal calibration
- Level assist feature with illuminated level indicator
- Selectable environmental and auto-print settings
- Integral weigh belowhook
- Protective in-use cover
- Software lock switch
- High resolution 14.5cm (diagonal) full colour VGA touch display including QWERTY and numeric key pads plus weighing capacity indication
Specifications
| Touch screen | |
| RS-232, USB, Optional Ethernet or 2nd RS232 | |
| Color Graphic | |
| Gram, milligram, kilogram, carat, ounce, troy ounc | |
| ±0.002g | |
| EX423/E | |
| 420 g | |
| ≤1.5 sec. | |
| 10°C to 30°C | |
| 9.1 in. | |
| 13 cm | |
| 35 cm | |
| 39.3 cm | |
| 6.9 kg | |
| 100/240 V | |
| 50/60 Hz |
| NIST, AM-5847, IEC/EN 61010-1:2010, CAN/CSA-C22.2, | |
| 420 g | |
| 0.001 g | |
| Automatic draft shield 3 door, internal (AutoCal) | |
| ABS Plastic, Stainless Steel, Glass | |
| <±0.001 g | |
| 1.5ppm/°C | |
| 50°F to 86°F | |
| Precision Balance | |
| 23 cm | |
| 13.8 in. | |
| 15.5 in. | |
| 15.2 lb. | |
| 100/240 V 50/60 Hz | |
| 0.6 A |