missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Explorer™ Precision Balance

The Explorer™ Precision Balance increases operational efficiency by offering features such as a large color touch screen and intuitive user interface, large weighing pans, multiple connectivity options, and 14 weighing applications.

$5,632.04 - $6,563.70

Specifications

Display Type Color Touchscreen
Material Stainless Steel
Temperature Range (English) 10°C to 30°C, 85% RH, Non-condensing
Temperature Range (Metric) 50°F to 86°F, 85% RH, Non-condensing
Type Toploading Balances
View More Specs

Products 2
Catalog Number Mfr. No. Capacity Price Quantity  
Catalog Number Mfr. No. Capacity Price Quantity  
01918317
View Documents
OHAUS™
30061979
220 g N/A
Only null left
 
01918318
View Documents
OHAUS™
30061984
6200 g N/A
Only null left
 
Description

Description

  • Applications: Weighing, Parts Counting, Percent Weighing, Checkweighing, Animal/Dynamic Weighing, Filling, Totalization/Statistics, Formulation, Differential Weighing, Density Determination, Peak Hold, Ingredient Costing, Pipette Adjustment, SQC, Statistics
  • Display: 5.7 in. (145 mm) Full-color VGA graphic touchscreen display with user-controlled brightness
  • Operation: AC adapter (included)
  • Communication: RS232 and USB (included) or second RS232/Ethernet (accessories sold separately). GLP/GMP data output with real-time clock.
  • Construction: Metal base, ABS top housing, stainless steel pan, glass draftshield with top mounted side doors and flip/sliding top door (1 mg models), illuminated up-front level indicator, weigh below hook, security bracket, calibration lock, 4 touchless sensors, in-use cover
  • Design Features: Selectable environmental filters, auto tare, user selectable span calibration points, software lockout and reset menu, user selectable communication settings and data print options, user definable project and user IDs, auto standby, up to 14 operating languages
Specifications

Specifications

Color Touchscreen
10°C to 30°C, 85% RH, Non-condensing
Toploading Balances
Stainless Steel
50°F to 86°F, 85% RH, Non-condensing
Videos
SDS
Documents

Documents