missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Air-Tite Exel Syringe
These syringes are latex free, sterile, non-pyrogenic and non-toxic.
$137.24 - $189.97
Specifications
| Autoclavable | Not Autoclavable |
|---|---|
| Needle Gauge | No Needle Included |
| Latex Free | Yes |
| Product Type | Disposable Syringe |
| Disposable | Single-use |
| Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity | |||||
|
14-817-254
|
Air-Tite
EL1 |
1 mL |
Pack of 100 Each for $182.66
Case of 10 Pack for $1,826.60
|
|
|||||
|
14-817-253
|
Air-Tite
EL5 |
5 to 6 mL |
Pack of 100 Each for $137.24
Case of 8 Pack for $1,097.92
|
|
|||||
|
14-817-255
|
Air-Tite
EL20 |
20 to 24 mL |
Pack of 100 Each for $189.97
Case of 10 Pack for $1,899.70
|
|
|||||
Description
The design includes:
- Bold printing
- Clear graduations
- Siliconized gaskets for smooth, consistent plunger motion
- A positive plunger stop
- FDA registered
- CE and ISO 9001 certified
Specifications
| Not Autoclavable | |
| Yes | |
| Single-use | |
| Centric Luer Lock | |
| Sterile |
| No Needle Included | |
| Disposable Syringe | |
| Hypodermic Needle, Safety Needle, Blunt Fill Needle | |
| Yes |