missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Excelta™ Two Star Ergonomic Tweezers/Forceps
Feature ESD-safe 1010 foam grips to provide relief from hand fatigue
$108.44 - $178.25
Specifications
| Material | Stainless Steel |
|---|---|
| Product Type | Tweezers |
| Quantity (No. per Case) | Each |
| Includes | ESD safe grips |
| Precision | Fine |
| Catalog Number | Mfr. No. | Length (English) | Tip Style | Height (English) Body | Width (English) Body | Price | Quantity | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (English) | Tip Style | Height (English) Body | Width (English) Body | Price | Quantity | ||
|
17447103
|
Excelta™
AASAPIET |
5.5 in. | Straight, Medium | 0.75 in. | 1 in. |
Each for $108.44
|
|
||
|
17467112
|
Excelta™
00SAPIET |
5 in. | Straight, Medium | 0.5 in. | 0.75 in. |
Each for $109.66
|
|
||
|
17467117
|
Excelta™
00DSAPIET |
5.25 in. | Straight, Medium Serrated | 0.5 in. | 0.75 in. |
Each for $133.22
|
|
||
|
17467126
|
Excelta™
2ASAPIET |
5.25 in. | Tapered, Flat Round | 0.5 in. | 0.75 in. |
Each for $118.00
|
|
||
|
17467137
|
Excelta™
3SAPIET |
5.25 in. | Straight, Very Fine | 0.5 in. | 0.75 in. |
Each for $118.00
|
|
||
|
17467169
|
Excelta™
5SAPIET |
4.75 in. | Tapered | 0.5 in. | 0.75 in. |
Each for $129.28
|
|
||
|
17467178
|
Excelta™
5ASAPIET |
5 in. | Offset Tapered Ultra Fine | 0.5 in. | 0.75 in. |
Each for $129.28
|
|
||
|
17467183
|
Excelta™
5BSAPIET |
4.75 in. | Bent Tapered Ultra Fine | 0.5 in. | 0.75 in. |
Each for $178.25
|
|
||
|
17467191
|
Excelta™
6SAPIET |
5 in. | Angled | 0.5 in. | 0.75 in. |
Each for $134.31
|
|
||
|
17467269
|
Excelta™
51SAPIET |
5 in. | Bent | 0.5 in. | 0.75 in. |
Each for $167.38
|
|
||
Description
- Fine precision
Specifications
| Stainless Steel | |
| Each | |
| Fine |
| Tweezers | |
| ESD safe grips |