missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Excelta™ Two Star Ergonomic Tweezers/Forceps
Feature ESD-safe 1010 foam grips to provide relief from hand fatigue
Supplier: Excelta™ 3SAPIET
Description
- Fine precision
Specifications
| Straight, Very Fine | |
| Stainless Steel | |
| Tweezers | |
| To protect the operator from heat | |
| ESD safe grips | |
| Fine | |
| 1.9 cm |
| 5.25 in. | |
| 133 mm | |
| Each | |
| 0.5 in. | |
| 1.27 cm | |
| 0.75 in. |