missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Excelta™ Precision Tweezers with Very Fine Points
Precision Tweezers with Very Fine Points for general assembly or light magnification.
Specifications
| Product Type | Tweezers, Electronic |
|---|---|
| Quantity (No. per Case) | 1 Ea. |
| Height (English) Body | 0.015 in. |
| Height (Metric) Body | 0.03 cm |
| Width (English) Body | 0.32 in. |
| Catalog Number | Mfr. No. | Length (Metric) | Tip Style | Material | Precision | Price | Quantity & Availability | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (Metric) | Tip Style | Material | Precision | Price | Quantity & Availability | ||
|
17456055
|
Excelta™
3SA |
120 mm | Very Fine, Precision | Anti-magnetic Stainless Steel | High |
N/A
|
|
||
|
17456056
|
Excelta™
3SPI |
120 mm | Very Fine, Precision | Stainless Steel | Fine |
N/A
|
|
||
|
17456204
|
Excelta™
3CSA |
108 mm | Very Fine, Precision | Anti-magnetic Stainless Steel | High |
N/A
|
|
||
|
17467120
|
Excelta™
1SA |
114 mm | Slender, Very Fine, Straight, Precision | Anti-magnetic Stainless Steel | High |
N/A
|
|
||
|
17467121
|
Excelta™
1SAPI |
114 mm | Slender, Very Fine, Straight, Precision | Anti-magnetic Stainless Steel | Fine |
N/A
|
|
||
|
17467136
|
Excelta™
3SAPI |
120 mm | Very Fine, Precision | Anti-magnetic Stainless Steel | Fine |
N/A
|
|
||
|
17467138
|
Excelta™
3SASE |
120 mm | Very Fine, Precision | Anti-magnetic Stainless Steel | General |
N/A
|
|
||
|
17467143
|
Excelta™
3CSASE |
108 mm | Very Fine, Precision | Anti-magnetic Stainless Steel | General |
N/A
|
|
||
|
17467361
|
Excelta™
3CPI |
108 mm | Very Fine, Precision | Carbon Steel | Fine |
N/A
|
|
||
|
17467362
|
Excelta™
3CS |
108 mm | Very Fine, Precision | Stainless Steel | High |
N/A
|
|
||
|
17467363
|
Excelta™
3CSPI |
108 mm | Very Fine, Precision | Stainless Steel | Fine |
N/A
|
|
||
|
17467364
|
Excelta™
3CSSE |
108 mm | Very Fine, Precision | Stainless Steel | General |
N/A
|
|
||
|
17467365
|
Excelta™
3CSE |
108 mm | Very Fine, Precision | Carbon Steel | General |
N/A
|
|
||
|
16050100
|
Excelta™
3CSAPI |
108 mm | Very Fine, Precision | Anti-magnetic Stainless Steel | Fine |
N/A
|
|
||
|
16050113
|
Excelta™
1SASE |
114 mm | Slender, Very Fine, Straight, Precision | Anti-magnetic Stainless Steel | General |
N/A
|
|
||
|
18100805
|
Excelta™
1PI |
114 mm | Slender, Very Fine, Straight, Precision | Carbon Steel | Fine |
N/A
|
|
||
|
18100806
|
Excelta™
1S |
114 mm | Slender, Very Fine, Straight, Precision | Stainless Steel | High |
N/A
|
|
||
|
18100819
|
Excelta™
3S |
120 mm | Very Fine, Precision | Stainless Steel | High |
N/A
|
|
||
|
18100821
|
Excelta™
3C |
108 mm | Very Fine, Precision | Carbon Steel | High |
N/A
|
|
||
|
18100820
|
Excelta™
3SSE |
120 mm | Very Fine, Precision | Stainless Steel | General |
N/A
|
|
||
Description
- Very fine points for work under magnification or handling very fine wires and components
- Antimagnetic stainless steel, Magnetic stainless steel or Carbon Steel
- Overall length: 4.25 to 4.75 in.
Specifications
| Tweezers, Electronic | |
| 0.015 in. | |
| 0.32 in. | |
| High-precision |
| 1 Ea. | |
| 0.03 cm | |
| 0.8 cm |