missing translation for 'onlineSavingsMsg'
Learn More

Excelta™ Precision Tweezers with Very Fine Points

Numéro de catalogue. 16050113
Modifier l'affichage
Click to view available options
Length (Metric):
108 mm
114 mm
120 mm
Tip Style:
Slender, Very Fine, Straight, Precision
Very Fine, Precision
Material:
Anti-magnetic Stainless Steel
Carbon Steel
Stainless Steel
Precision:
Fine
General
High
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Length (Metric) Tip Style Material Precision
16050113 114 mm Slender, Very Fine, Straight, Precision Anti-magnetic Stainless Steel General
17456055 120 mm Very Fine, Precision Anti-magnetic Stainless Steel High
17456056 120 mm Very Fine, Precision Stainless Steel Fine
17456204 108 mm Very Fine, Precision Anti-magnetic Stainless Steel High
17467120 114 mm Slender, Very Fine, Straight, Precision Anti-magnetic Stainless Steel High
17467121 114 mm Slender, Very Fine, Straight, Precision Anti-magnetic Stainless Steel Fine
17467136 120 mm Very Fine, Precision Anti-magnetic Stainless Steel Fine
17467138 120 mm Very Fine, Precision Anti-magnetic Stainless Steel General
17467143 108 mm Very Fine, Precision Anti-magnetic Stainless Steel General
17467361 108 mm Very Fine, Precision Carbon Steel Fine
17467362 108 mm Very Fine, Precision Stainless Steel High
17467363 108 mm Very Fine, Precision Stainless Steel Fine
17467364 108 mm Very Fine, Precision Stainless Steel General
17467365 108 mm Very Fine, Precision Carbon Steel General
16050100 108 mm Very Fine, Precision Anti-magnetic Stainless Steel Fine
18100805 114 mm Slender, Very Fine, Straight, Precision Carbon Steel Fine
18100806 114 mm Slender, Very Fine, Straight, Precision Stainless Steel High
18100819 120 mm Very Fine, Precision Stainless Steel High
18100821 108 mm Very Fine, Precision Carbon Steel High
18100820 120 mm Very Fine, Precision Stainless Steel General
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 options
Numéro de catalogue. 16050113 Fournisseur Excelta™ Code fournisseur 1SASE
Il en reste null

Precision Tweezers with Very Fine Points for general assembly or light magnification.

  • Very fine points for work under magnification or handling very fine wires and components
  • Antimagnetic stainless steel, Magnetic stainless steel or Carbon Steel
  • Overall length: 4.25 to 4.75 in.

Spécifications

Tip Style Slender, Very Fine, Straight, Precision
Design 1
Length (English) 4.5 in.
Material Anti-magnetic Stainless Steel
Length (Metric) 114 mm
Product Type Tweezers, Electronic
Quantity (No. per Case) 1 Ea.
Height (English) Body 0.015 in.
Height (Metric) Body 0.03 cm
Precision General
Thickness 0.06 in.
Width (English) Body 0.32 in.
Width (English) Tip 0.0078 in.
Width (Metric) Body 0.8 cm
Width (Metric) Tip 0.019 cm
Thickness (English) Tip 0.0047 in.
Thickness (Metric) Tip 0.119 mm
Style High-precision
Afficher plus de résultats Afficher moins de résultats