missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Excelta™ 7000 Series Ultra Precision Wire Cutters with Medium Heads
For cutting leads and soft wire
Supplier: Excelta™ 7246E
Description
- Induction hardened carbon tool steel
- Edges hardened to RHC 63-65
- Dual leaf springs
- ESD safe cushion grips
Chemical Identifiers
| Ultra Precision | |
| ESD-safe soft foam cushion | |
| 1.11 cm |
| 1% Carbon Tool Steel | |
| 0.44 in. |
Specifications
| Standard | |
| Medium Tapered Relieved | |
| 12.7 cm | |
| 0.008 to 0.036 in. | |
| ESD-safe soft foam cushion | |
| 0.44 in. | |
| 1.11 cm | |
| 0.05 in. |
| Ultra Precision | |
| 5 in. | |
| 1% Carbon Tool Steel | |
| Semi-flush | |
| Medium tapered/relieved, induction hardened cutting blades to RHC 63-65, Stainless Steel dual leaf springs | |
| 0.32 in. | |
| 0.81 cm | |
| 0.12 cm |