missing translation for 'onlineSavingsMsg'
Learn More

Excelta™ 7000 Series Ultra Precision Wire Cutters with Medium Heads

Catalog No. p-4591499
Change view
Click to view available options
Capacity (English):
0.002 to 0.028 in.
0.003 to 0.032 in.
0.005 to 0.036 in.
0.005 to 0.04 in.
0.008 to 0.036 in.
0.008 to 0.042 in.
Cut Type:
Maximum Flush
Optimum Flush
Semi-flush
Handle Type:
Ergonomic long
Ergonomic short
Standard
Head Style:
Medium Round
Medium Tapered
Medium Tapered Relieved
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Cut Type Handle Type Head Style
17456043 0.002 to 0.028 in. Optimum Flush Ergonomic long Medium Tapered Relieved
17456044 0.003 to 0.032 in. Optimum Flush Ergonomic short Medium Round
17456045 0.005 to 0.036 in. Optimum Flush Ergonomic short Medium Tapered Relieved
17456046 0.008 to 0.042 in. Semi-flush Ergonomic short Medium Round
17456050 0.005 to 0.036 in. Maximum Flush Ergonomic short Medium Tapered
17467422 0.008 to 0.042 in. Semi-flush Ergonomic long Medium Round
17467423 0.005 to 0.04 in. Maximum Flush Ergonomic long Medium Round
17467426 0.005 to 0.036 in. Maximum Flush Ergonomic long Medium Tapered
17467455 0.008 to 0.036 in. Semi-flush Standard Medium Tapered Relieved
17467456 0.005 to 0.036 in. Maximum Flush Standard Medium Tapered Relieved
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 17456043 Supplier Excelta™ Supplier No. 7148E
Only null left

For cutting leads and soft wire

  • Induction hardened carbon tool steel
  • Edges hardened to RHC 63-65
  • Dual leaf springs
  • ESD safe cushion grips

Specifications

Handle Type Ergonomic long
Grade Ultra Precision
Head Style Medium Tapered Relieved
Length (English) 5.75 in.
Length (Metric) 14.6 cm
Material 1% Carbon Tool Steel
Capacity (English) 0.002 to 0.028 in.
Cut Type Optimum Flush
Grip Type ESD-safe soft foam cushion
Includes Medium tapered/relieved, induction hardened cutting blades to RHC 63-65, Stainless Steel dual leaf springs
Length (English) Head 0.44 in.
Length (English) Tip 0.32 in.
Length (Metric) Head 1.11 cm
Length (Metric) Tip 0.81 cm
Show More Show Less