missing translation for 'onlineSavingsMsg'
Learn More

METTLER TOLEDO™ Excellence XSR Analytical Balance

Catalog No. p-7139400
Change view
Click to view available options
Capacity:
81, 220 g
120 g
Model:
XSR105
XSR205DU
Readability:
0.01 mg, 0.1 mg
0.01 mg
Stabilization Time:
1.5 sec.
3 sec.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Model Readability Stabilization Time
01919149 120 g XSR105 0.01 mg 3 sec.
01919153 81, 220 g XSR205DU 0.01 mg, 0.1 mg 1.5 sec.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01919149 Supplier METTLER TOLEDO™ Supplier No. 30355059

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Excellence XSR Analytical Balances feature the SmartGrid hanging weigh pan with ErgoClip one step dosing to reduce sample loss and contamination. Highly accurate weigh cell located at the back end minimizes heat transfer and creates a stable weighing environment for highly accurate results.

METTLER TOLEDO Excellence XSR Analytical Balances offer a readability range of 0.01 mg to 0.1 mg, and the easy-to-clean design features including the SmartGrid hanging weigh pan with ErgoClip one-step dosing. Save weighing methods within the 4.5-inch color touchscreen to increase daily efficiency. The highly accurate weigh cell is located at the balance’s back end away from potential contamination or heat transfer. Key features include FACT internal adjustment, guided levelling, status light and automatic draft shield doors. Compatible with our LabX software.

  • Balance Type: Analytical Balance (4 and 5-Place Balances)
  • Weigh Pan: Hanging weigh pan
  • Calibration Type: Internal
  • Connection Type: USB-B (to device); RS232 (integrated/optional); USB-A (to device); Bluetooth (optional); Ethernet (LAN)
  • Display: 4.5 in. color TFT touchscreen

See how it ranks among our Excellence balance line:

  • XPR (FACT Internal)
  • XSR (FACT Internal)

Specifications

Certifications/Compliance GLP, ISO 9001, UL, CSA
Connection Type USB, LAN, PS/2, RS232 compatible
Capacity 120 g
Display Type Color TFT Touchscreen
Readability 0.01 mg
Includes Balance, power cable, user manual, production certificate, declaration of conformity, ErgoClip basket, SmartPrep (2), tweezers, spatula (2), brush
Material Die-cast Aluminum
Model XSR105
Stabilization Time 3 sec.
Type Semi-micro Analytical Balance
Length (Metric) 53 cm
Width (English) 14.6 in.
Width (Metric) 37 cm
Height (English) 18.1 in.
Height (Metric) 46 cm
Weight (Metric) 11.800 kg
Electrical Requirements 110/230 V 50/60 Hz
Show More Show Less