missing translation for 'onlineSavingsMsg'
Learn More

METTLER TOLEDO™ Excellence XPR Precision Balance, SmartPan Weigh Pan

Catalog No. 01919014
Change view
Click to view available options
Capacity:
1.2, 6.1 kg
120 g, 610 g
210 g
310 g
410 g
510 g
610 g
1210 g
2.1 kg
3.1 kg
4.1 kg
5.1 kg
6.1 kg
8.1 kg
10 kg
Readability:
0.001 g, 0.01 g
0.01 g, 0.1 g
0.0001 g
0.001 g
0.005 g
0.01 g
Model:
XPR10002S
XPR1202S
XPR1203S
XPR2002S
XPR204S
XPR3003S
XPR303S
XPR303SN
XPR4002S
XPR404S
XPR5003S
XPR504S
XPR6002S
XPR6002SDR
XPR6003SD5
XPR603S
XPR603SDR
XPR603SN
XPR8002S
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Readability Model
01919014 610 g 0.001 g XPR603S
01919029 10 kg 0.01 g XPR10002S
01919023 1210 g 0.01 g XPR1202S
01919018 1210 g 0.001 g XPR1203S
01919024 2.1 kg 0.01 g XPR2002S
01919008 210 g 0.0001 g XPR204S
01919019 3.1 kg 0.001 g XPR3003S
01919012 310 g 0.001 g XPR303S
01919013 310 g 0.001 g XPR303SN
01919025 4.1 kg 0.01 g XPR4002S
01919009 410 g 0.0001 g XPR404S
01919020 5.1 kg 0.001 g XPR5003S
01919010 510 g 0.0001 g XPR504S
01919026 6.1 kg 0.01 g XPR6002S
01919027 1.2, 6.1 kg 0.01 g, 0.1 g XPR6002SDR
01919022 6.1 kg 0.005 g XPR6003SD5
01919016 120 g, 610 g 0.001 g, 0.01 g XPR603SDR
01919015 610 g 0.001 g XPR603SN
01919028 8.1 kg 0.01 g XPR8002S
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
Catalog No. 01919014 Supplier METTLER TOLEDO™ Supplier No. 30316504

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Excellence XPR Precision Balances provide FACT automatic adjustment, leveling guidance, LabX software compatibility and exceptional user management within the detachable 7-inch color touchscreen. The SmartPan Pro weigh pan design eliminates air current risks and increases repeatability accuracy.

METTLER TOLEDO Excellence XPR Precision Balances have features including guided levelling with adjustable feet, programmable FACT automatic adjustment, and StatusLight, which signals when it’s safe to weigh. The highly stable SmartPan Pro weigh pan eliminates air current risks and ensures fast settling times for accurate results. Advanced user management within the detachable 7-inch color touchscreen allows users to save individual settings and tolerances.

  • Balance Type: Precision Balance
  • Weigh Pan: SmartPan Pro weigh pan
  • Calibration Type: Internal (automatic/FACT)
  • Connection Type: USB-B (to device); RS232 (integrated/optional); USB-A (to device); Bluetooth (optional); Ethernet (LAN)
  • Display: 7 in. color TFT touchscreen with advanced user management to increase efficiency

See how it ranks among our Excellence balance line:

  • XPR (ProFACT Internal)
  • XSR (FACT Internal)

Specifications

Certifications/Compliance FDA 21 CFR Part 11
Connection Type USB, LAN, RS232 compatible
Capacity 610 g
Display Type Color Graphic
Readability 0.001 g
Model XPR603S