missing translation for 'onlineSavingsMsg'
Learn More

METTLER TOLEDO™ Excellence XPR Precision Balance, Large Weigh Pan

Catalog No. 01919000
Change view
Click to view available options
Capacity:
20.1 kg, 4.2 kg
10.1 kg
15.1 kg
16.1 kg
32.1 kg
64.1 kg
Readability:
0.01 g, 0.1 g
0.01 g
0.1 g
1 g
Model:
XPR10001L
XPR15002L
XPR16001L
XPR20002LDR
XPR32000L
XPR32001L
XPR64000L
XPR64001L
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Readability Model
01919000 10.1 kg 0.1 g XPR10001L
01919006 15.1 kg 0.01 g XPR15002L
01919001 16.1 kg 0.1 g XPR16001L
01919007 20.1 kg, 4.2 kg 0.01 g, 0.1 g XPR20002LDR
01919004 32.1 kg 1 g XPR32000L
01919002 32.1 kg 0.1 g XPR32001L
01919005 64.1 kg 1 g XPR64000L
01919003 64.1 kg 0.1 g XPR64001L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 01919000 Supplier METTLER TOLEDO™ Supplier No. 30317530
Earn Up to 5X the Fisher Scientific Buck$ with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Excellence XPR Precision Large-Pan Balances provide FACT automatic adjustemnt, leveling guidance, LabX software compatibility and exceptional user management within the detachable 7-inch color touchscreen.

METTLER TOLEDO Excellence XPR Precision Large-Pan Balances have a variety of features including guided levelling with adjustable feet, programmable FACT automatic adjustment, and StatusLight, which signals when it’s safe to weigh. Advanced user management within the detachable 7-inch color touchscreen allows users to save individual settings and tolerances.

  • Balance Type: Precision Balance
  • Weigh Pan: Large weigh pan
  • Calibration Type: Internal (automatic/FACT)
  • Connection Type: USB-B (to device); RS232 (integrated/optional); USB-A (to device); Bluetooth (optional); Ethernet (LAN)
  • Display: 7 in. color TFT touchscreen with advanced user management to increase efficiency

See how it ranks among our Excellence balance line:

  • XPR (ProFACT Internal)
  • XSR (FACT Internal)

Specifications

Certifications/Compliance FDA 21 CFR Part 11
Connection Type USB, LAN, RS232 compatible
Capacity 10.1 kg
Display Type Color Graphic
Readability 0.1 g
Model XPR10001L
Legal for Trade No