missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ Excellence Precision Balance

Catalog No. 01670211
Change view
Click to view available options
Capacity:
1.21 kg
3.1 kg
12.1 kg
Readability:
0.5 mg
1 mg
5 mg
0.01 g
0.1 kg
Model:
Balance XPR12001S
Balance XPR12002S
Balance XPR12003SD5
Balance XPR1203SN
Balance XPR2003S
Balance XPR3004SD5
Stabilization Time:
1 sec.
1.5 sec.
2 sec.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Readability Model Stabilization Time
01670211 12.1 kg 0.1 kg Balance XPR12001S 1 sec.
01670203 1.21 kg 1 mg Balance XPR1203SN 1.5 sec.
01670205 1.21 kg 1 mg Balance XPR2003S 1.5 sec.
01670207 3.1 kg 0.5 mg Balance XPR3004SD5 2 sec.
01670208 12.1 kg 0.01 g Balance XPR12002S 1.5 sec.
01670210 12.1 kg 5 mg Balance XPR12003SD5 2 sec.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 01670211 Supplier Mettler Toledo™ Supplier No. 30710396
Earn Up to 5X the Fisher Scientific Buck$ with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Precision Balances are highly intuitive and reliable with key features to simplify weighing tasks and increase efficiency.

  • Precision Balance (3-Place Balance)
  • 7 in. color touchscreen display
  • The SmartPan Pro weighing pan is extremely reliable and stable, eliminating air currents and environmental influences to ensure fast settling times and highly accurate weighing results. See how it ranks among our Standard balances: XPR (FACT Internal) XSR (FACT Internal).
  • Advanced user management allows you to control user access, making traceability and data integrity a top priority.

Specifications

Connection Type USB-B (to device) RS232 (integrated / optional) USB-A (to device) Bluetooth (optional)
Capacity 12.1 kg
Display Type Color Touchscreen
Readability 0.1 kg
Material Die-cast aluminum, plastic, chrome steel
Model Balance XPR12001S
Stabilization Time 1 sec.
Electrical Requirements Input: 100 - 240 V AC ± 10%, 50 - 60 Hz, 1.8 A