missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ Excellence Precision Balance
Precision Balances are highly intuitive and reliable with key features to simplify weighing tasks and increase efficiency.
Supplier: Mettler Toledo™ 30710395
Description
- Precision Balance (3-Place Balance)
- 7 in. color touchscreen display
- The SmartPan Pro weighing pan is extremely reliable and stable, eliminating air currents and environmental influences to ensure fast settling times and highly accurate weighing results. See how it ranks among our Standard balances: XPR (FACT Internal) XSR (FACT Internal).
- Advanced user management allows you to control user access, making traceability and data integrity a top priority.
Specifications
| USB-B (to device) RS232 (integrated / optional) USB-A (to device) Bluetooth (optional) | |
| Color Touchscreen | |
| Die-cast aluminum, plastic, chrome steel | |
| 1.5 sec. |
| 12.1 kg | |
| 0.01 g | |
| Balance XPR12002S | |
| Input: 100 - 240 V AC ± 10%, 50 - 60 Hz, 1.8 A |