Learn More
Thermo Scientific™ Evolution™ Smart Thermostatted Linear 8-Cell Changer Accessory
Precisely position up to eight samples with the Thermo Scientific™ Evolution™ Smart Thermostatted Linear 8-Cell Changer Accessory
$5,980.27 - $9,685.67
| Catalog Number | Mfr. No. | For Use With (Equipment) | Type | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | For Use With (Equipment) | Type | Price | Quantity & Availability | ||||
|
14380435
|
Thermo Scientific™
840219000 |
Evolution Spectrophotometers | Linear 8-Cell Changer |
Each for $9,685.67
|
|
||||
|
14380438
|
Thermo Scientific™
840214600 |
Evolution Spectrophotometers | Temperature Probe and Hub |
Each for $5,980.27
|
|
||||
Description
Precisely position up to eight samples with the Thermo Scientific™ Evolution™ Smart Thermostatted Linear 8-Cell Changer Accessory for the Thermo Scientific™ Evolution™ spectrophotometers. Thermostatting, where required, is accomplished with a flow of water from an external temperature controlled recirculating water bath.
Make the most of your spectrophotometer’s capabilities:
- Automate measurement of up to 8 samples
- Automate measurement of standards for QA/QC measurements
- Measure multi-cell kinetics reactions
Features:
- Temperature range: -10° to 100°C
- Precision cell holder mechanism securely holds up to 8 standard 10mm pathlength cells
- Automatic recognition and alignment
- Precision engineered cell transport system offers quiet operation and positioning accuracy
- Easy connections for circulating liquid temperature control
- Collection tray and drain catches any leaking samples
- Full software control with Thermo Scientific™ INSIGHT™ software
Configurations:
- Use in sample position of Evolution One/One Plus or Evolution Pro only
Options:
- Recirculator package for temperature control
- Appropriate temperature probe(s) for temperature monitoring
NOTE: Microcell and semi-microcell applications with this accessory are not recommended