missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Evolution™ Smart Thermostatted Linear 8-Cell Changer Accessory

Catalog No. 14380438
Change view
Click to view available options
For Use With (Equipment):
Evolution Spectrophotometers
Type:
Linear 8-Cell Changer
Temperature Probe and Hub
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Type
14380438 Evolution Spectrophotometers Temperature Probe and Hub
14380435 Evolution Spectrophotometers Linear 8-Cell Changer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14380438 Supplier Thermo Scientific™ Supplier No. 840214600

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Precisely position up to eight samples with the Thermo Scientific™ Evolution™ Smart Thermostatted Linear 8-Cell Changer Accessory

Precisely position up to eight samples with the Thermo Scientific™ Evolution™ Smart Thermostatted Linear 8-Cell Changer Accessory for the Thermo Scientific™ Evolution™ spectrophotometers. Thermostatting, where required, is accomplished with a flow of water from an external temperature controlled recirculating water bath.

Overview

  • Make the most of your spectrophotometer’s capabilities
  • Automate measurement of up to 8 samples
  • Automate measurement of standards for QA/QC measurements
  • Measure multi-cell kinetics reactions

 

Features:

  • Temperature range: -10° to 100°C
  • Precision cell holder mechanism securely holds up to 8 standard 10mm pathlength cells
  • Automatic recognition and alignment
  • Precision engineered cell transport system offers quiet operation and positioning accuracy
  • Easy connections for circulating liquid temperature control
  • Collection tray and drain catches any leaking samples
  • Full software control with Thermo Scientific™ INSIGHT™ software on the Evolution 200 and Thermo Scientific™ VISIONpro™ software on the Evolution 300

 

Configurations:

  • Use in sample position of Evolution 200/300 only

 

Options:

  • Recirculator package for temperature control
  • Appropriate temperature probe(s) for temperature monitoring

 

NOTE: Microcell and semi-microcell applications with this accessory are not recommended.

Specifications

Configuration Details Connect the accessory to the computer controlling the spectrophotometer with INSIGHT or the local control head on the spectrophotometer. Temperature readings from all connected probes can be displayed “live” within INSIGHT and recorded with each cell measurement reading.
Connections Miniature thermocouple, 1.8 m USB cable supplied
Dimensions (L x W x H) 201 x 104 x 34 mm
Type Temperature Probe and Hub
For Use With (Equipment) Evolution Spectrophotometers
Includes Probe hub, single temperature probe (840-219500) and USB cable for connection to computer running INSIGHT
Required Accessories Additional probes (840-219500) to measure cells beyond the first
Resolution ±0.1°C
Temperature Precision >0,2 % ± 0,5 °C
Temperature Range (Metric) -200 to 350°C