missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICROFLEX™ EVOLUTION ONE™ EV-2050 Latex Exam Gloves

Exam gloves provide protection with maximum comfort for long shifts.

Supplier:  Ansell EV2050XL

 View more versions of this product

Catalog No. 11-462-68E

Only null left
Explore available promotions

Alert:

N/A


Description

Description

  • Comfortable latex: Soft latex provides comfort during extended wear
  • Fully textured: Offering a secure grip
  • Food handling compliance: Suitable for food handling applications
Specifications

Specifications

ASTM D3578, FDA21 CFR 177-2600
No
No
1.5
Reusable
5.9 mil
No
Latex
0.14 mm
Examination Gloves
Non-sterile
0.15 mm
Beaded
Evolution One™ EV-2050
9.6 in.
EN 420:2003 + A1:2009
Yes
Laboratory, Healthcare
Natural
Fully Textured
0.15 mm
No
5.5 mil
Powder Free
X-Large
5.9 mil
Yes
EV-2050
25 MPa
24.4 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

N/A