missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell MICROFLEX™ EVOLUTION ONE™ EV-2050 Latex Exam Gloves
Description
- Comfortable latex: Soft latex provides comfort during extended wear
- Fully textured: Offering a secure grip
- Food handling compliance: Suitable for food handling applications
Specifications
Specifications
| Certifications/Compliance | ASTM D3578, FDA21 CFR 177-2600 |
| Certifications/Compliance (Europe) | EN 420:2003 + A1:2009 |
| Chemotherapeutic Rated | No |
| Chlorinated | Yes |
| Accelerator Free | No |
| Applications | Laboratory, Healthcare |
| AQL | 1.5 |
| Color | Natural |
| Disposable | Reusable |
| Exterior Finish | Fully Textured |
| Show More |
N/A