missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell MICROFLEX™ EVOLUTION ONE™ EV-2050 Latex Exam Gloves
Exam gloves provide protection with maximum comfort for long shifts.
Supplier: Ansell EV2050M
Alert:
N/A
Description
- Comfortable latex: Soft latex provides comfort during extended wear
- Fully textured: Offering a secure grip
- Food handling compliance: Suitable for food handling applications
Specifications
| ASTM D3578, FDA21 CFR 177-2600 | |
| No | |
| No | |
| 1.5 | |
| Reusable | |
| 5.9 mil | |
| No | |
| Latex | |
| 0.14 mm | |
| Examination Gloves | |
| Non-sterile | |
| 0.15 mm | |
| Beaded | |
| Evolution One™ EV-2050 | |
| 9.6 in. |
| EN 420:2003 + A1:2009 | |
| Yes | |
| Laboratory, Healthcare | |
| Natural | |
| Fully Textured | |
| 0.15 mm | |
| No | |
| 5.5 mil | |
| Powder Free | |
| Medium | |
| 5.9 mil | |
| Yes | |
| EV-2050 | |
| 25 MPa | |
| 24.4 cm |
N/A