missing translation for 'onlineSavingsMsg'
Learn More

Azer Scientific EverMark Select Microscope Slides

Catalog No. 22026251
Change view
Click to view available options
Color:
Aqua
Blue
Gray
Green
Lilac
Orange
Pink
Tan
White
Yellow
Corner Style:
Clipped
Regular
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Corner Style
22026251 Aqua Regular
22026254 Gray Regular
22026252 Blue Regular
22026253 Green Regular
22026255 Lilac Regular
22026256 Orange Regular
22026257 Pink Regular
22026261 Yellow Regular
22026260 White Regular
22026258 Tan Regular
22026263 Blue Clipped
22026262 Aqua Clipped
22026264 Green Clipped
22026265 Lilac Clipped
22026266 Pink Clipped
22026269 White Clipped
22026270 Yellow Clipped
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
Catalog No. 22026251 Supplier Azer Scientific Supplier No. EMS200A
Only null left

Made from high quality refined glass

  • Pre-cleaned with smooth ground edges
  • Undergo quality processing
  • Single, color frosted end
  • Color frosted end is resistant to all common chemicals that are utilized in the laboratory

Specifications

Length (Metric) 75 mm
Width (Metric) 25 mm
Material Glass
Thickness (Metric) 1 mm
Color Aqua
Corner Style Regular
Length (English) 3 in.
Quantity 72/Pk.
Width (English) 0.9 in.
Dimensions (L x W) 3 x 1 in. (75 x 25 mm)