missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Caplugs™ (Evergreen Scientific) 50mL Centrifuge Tubes
Tubes withstand up to 6000 x g
$301.84 - $889.09
Specifications
| Capacity (Metric) | 50 mL |
|---|---|
| Material | Polypropylene |
| Capacity (English) | 1.69 oz. |
| Closure Included | Yes |
| Max. RCF | 6000 x g |
| Catalog Number | Mfr. No. | Sterility | Packaging | Product Type | No. per Case | Price | Quantity | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Sterility | Packaging | Product Type | No. per Case | Price | Quantity | ||
|
05-556-6
|
Caplugs™ (Evergreen Scientific)
2223937G80 |
Sterile | Bag | Conical Tube | 500 |
Pack of 500 Each for $887.13
|
|
||
|
05-540-4
|
Caplugs™ (Evergreen Scientific)
3003541G20 |
Non-sterile | Bag | Centrifuge Tube Cap | 1000 |
Pack of 1000 Each for $301.84
|
|
||
|
22-047-515
|
Caplugs™ (Evergreen Scientific)
2403937G80 |
Non-sterile | Bulk | Conical Tube | 1000 |
Case of 1000 Each for $831.28
|
|
||
|
03-341-14A
|
Caplugs™ (Evergreen Scientific)
2223550G80 |
Sterile | Bag | Freestanding Tube | 500 |
Case of 500 Each for $810.03
|
|
||
|
22-047-600
|
Caplugs™ (Evergreen Scientific)
2403550G80 |
Non-sterile | Bag | Freestanding Tube | 1000 |
Case of 1000 Each for $889.09
|
|
||
Description
- Polypropylene is nearly transparent
- Appropriate for use with solvents, alcohols, chlorinated and aromatic hydrocarbons (except xylene), and ketones
- Available with conical bottoms or freestanding octagonal bases that lock into Evergreen's special tray for one-handed operation
- Ideal for general-purpose laboratory work; also useful as leakproof secondary containers for shipping etiological specimens
- Vacuum-chamber testing helps ensure that Evergreens double sealing screwcaps close tightly every time
- Gamma-irradiated sterile tubes (in twenty 24-tube trays or fifty 10-tube bags) and non-sterile tubes (in 1000-count bulk packs)
- All tubes are unassembled
Specifications
| 50 mL | |
| 1.69 oz. | |
| 6000 x g |
| Polypropylene | |
| Yes |