missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Caplugs™ (Evergreen Scientific) 50mL Centrifuge Tubes
Tubes withstand up to 6000 x g
Supplier: Caplugs™ (Evergreen Scientific) 2403550G80
Description
- Polypropylene is nearly transparent
- Appropriate for use with solvents, alcohols, chlorinated and aromatic hydrocarbons (except xylene), and ketones
- Available with conical bottoms or freestanding octagonal bases that lock into Evergreen's special tray for one-handed operation
- Ideal for general-purpose laboratory work; also useful as leakproof secondary containers for shipping etiological specimens
- Vacuum-chamber testing helps ensure that Evergreens double sealing screwcaps close tightly every time
- Gamma-irradiated sterile tubes (in twenty 24-tube trays or fifty 10-tube bags) and non-sterile tubes (in 1000-count bulk packs)
- All tubes are unassembled
Specifications
| Green | |
| Polypropylene | |
| 1000 | |
| Non-sterile | |
| Yes | |
| 6000 x g |
| 50 mL | |
| General purpose laboratory work, stronger acids (except oxidizing acids) or alkalis, alcohols, organic solvents, chlorinated and aromatic hydrocarbons (except xylene) and ketones | |
| Bag | |
| 1.69 oz. | |
| Freestanding Tube |