missing translation for 'onlineSavingsMsg'
Learn More

Caplugs™ 30mL Centrifuge Tubes

Tubes withstand up to 6000 x g

$455.63 - $1,092.19

Specifications

Capacity (Metric) 30 mL
Material Polypropylene
For Use With General purpose laboratory work, stronger acids (except oxidizing acids) or alkalis, alcohols, organic solvents, chlorinated and aromatic hydrocarbons (except xylene) and ketones
Capacity (English) 1.01 oz.
Product Type Centrifuge Tube
View More Specs

Products 3
Catalog Number Mfr. No. Packaging No. per Case Sterility Price Quantity & Availability  
Catalog Number Mfr. No. Packaging No. per Case Sterility Price Quantity & Availability  
055548
View Documents Promotion Details
Caplugs™
220 3530 030
Bulk 1000 Non-sterile
Case of 1000 Each for $455.63
Only null left
 
055405
View Documents Promotion Details
Caplugs™
2223534G80
Bulk 500 Sterile
Pack of 500 Each for $1,092.19
Only null left
 
22044320
View Documents Promotion Details
Caplugs™
222 3530 G80
Bag 500 Sterile
Case of 500 Each for $888.84
Only null left
 
Description

Description

  • Polypropylene is nearly transparent
  • Appropriate for use with solvents, alcohols, chlorinated and aromatic hydrocarbons (except xylene), and ketones
  • Available with conical bottoms or freestanding octagonal bases that lock into Evergreen's special tray for one-handed operation; freestanding 30mL tubes are also available with in-cap sporks
  • Ideal for general-purpose laboratory work; also useful as leakproof secondary containers for shipping etiological specimens
  • Vacuum-chamber testing helps ensure that Evergreens double sealing screwcaps close tightly every time
  • Gamma-irradiated sterile tubes (in twenty 24-tube trays or fifty 10-tube bags) and non-sterile tubes (in 1000-count bulk packs)
  • All tubes are unassembled

Specifications

Specifications

30 mL
General purpose laboratory work, stronger acids (except oxidizing acids) or alkalis, alcohols, organic solvents, chlorinated and aromatic hydrocarbons (except xylene) and ketones
Centrifuge Tube
Polypropylene
1.01 oz.
6000 x g
Videos
SDS
Documents

Documents