missing translation for 'onlineSavingsMsg'
Learn More

Caplugs™ 30mL Centrifuge Tubes

Tubes withstand up to 6000 x g

Supplier:  Caplugs™ 2223534G80

 View more versions of this product

Catalog No. 055405


Only null left

Description

Description

  • Polypropylene is nearly transparent
  • Appropriate for use with solvents, alcohols, chlorinated and aromatic hydrocarbons (except xylene), and ketones
  • Available with conical bottoms or freestanding octagonal bases that lock into Evergreen's special tray for one-handed operation; freestanding 30mL tubes are also available with in-cap sporks
  • Ideal for general-purpose laboratory work; also useful as leakproof secondary containers for shipping etiological specimens
  • Vacuum-chamber testing helps ensure that Evergreens double sealing screwcaps close tightly every time
  • Gamma-irradiated sterile tubes (in twenty 24-tube trays or fifty 10-tube bags) and non-sterile tubes (in 1000-count bulk packs)
  • All tubes are unassembled

Specifications

Chemical Identifiers

30 mL
General purpose laboratory work, stronger acids (except oxidizing acids) or alkalis, alcohols, organic solvents, chlorinated and aromatic hydrocarbons (except xylene) and ketones
Centrifuge Tube
Polypropylene
1.01 oz.
6000 x g

Specifications

30 mL
General purpose laboratory work, stronger acids (except oxidizing acids) or alkalis, alcohols, organic solvents, chlorinated and aromatic hydrocarbons (except xylene) and ketones
Bulk
1.01 oz.
Centrifuge Tube
Polypropylene
500
Sterile
Yes
6000 x g
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions