missing translation for 'onlineSavingsMsg'
Learn More

Caplugs™ (Evergreen Scientific) 15mL Conical Polypropylene Centrifuge Tubes

Precision-molded from premium-grade, chemically inert plastics

Supplier:  Caplugs™ (Evergreen Scientific) 2222469G80

 View more versions of this product

Catalog No. 22-044315


Only null left
Explore available promotions

Description

Description

Precision-molded from premium-grade, chemically inert plastics

  • Polypropylene tubes are nearly transparent, withstand up to 5400 × g, and are appropriate for use with stronger acids (except oxidizing acids or alkalis), alcohols, organic solvents, chlorinated and aromatic hydrocarbons (except xylene), and ketones
  • Accurate, easy-to-read graduations in 0.1mL intervals, from 0–1 and at 0.5mL intervals from 1–5mL, and every 1mL from 5–15
  • Outside diameter is 17mm; overall length is 120mm
  • Sterile tubes, except special orders, are available with green caps only; packaged in recloseable 50-tube foam tray packs (10 trays/case), or in 25-tube bags (20 bags/case)
  • Non-sterile tubes with screw caps are available in 125 tube-drawer boxes (4 boxes/case), or 1000 count bulk units
  • Two types of polyethylene stopper caps for use with unthreaded tubes are also available (Cat. Nos. 05-552-9 and 05-551-4)
  • All tubes are unassembled

Specifications

Specifications

Polypropylene
0.7 in.
Polypropylene
50
Sterile
120 mm
Conical
0 to 1 mL in 0.1 mL increments, 1 to 5 mL in 0.5 mL increments, 5 to 15 mL in 1 mL increments
5400 x g
Green
15 mL
500
Bag
Conical
0.507 oz.
17 mm
Centrifuge Tube
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions