missing translation for 'onlineSavingsMsg'
Learn More

Caplugs™ (Evergreen Scientific) 15mL Conical Polypropylene Centrifuge Tubes

Catalog No. p-3111730
Change view
Click to view available options
Packaging:
Bag
Box
Bulk
Sterility:
Non-sterile
Sterile
No. per Case:
1000
500
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging Sterility No. per Case
055525 Box Non-sterile 500
055401 Bulk Non-sterile 1000
0555833C Bag Sterile -
22044315 Bag Sterile 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 055525 Supplier Caplugs™ (Evergreen Scientific) Supplier No. 214 2427 030
Only null left

Precision-molded from premium-grade, chemically inert plastics

  • Polypropylene tubes are nearly transparent, withstand up to 5400 × g, and are appropriate for use with stronger acids (except oxidizing acids or alkalis), alcohols, organic solvents, chlorinated and aromatic hydrocarbons (except xylene), and ketones
  • Accurate, easy-to-read graduations in 0.1mL intervals, from 0–1 and at 0.5mL intervals from 1–5mL, and every 1mL from 5–15
  • Outside diameter is 17mm; overall length is 120mm
  • Sterile tubes, except special orders, are available with green caps only; packaged in recloseable 50-tube foam tray packs (10 trays/case), or in 25-tube bags (20 bags/case)
  • Non-sterile tubes with screw caps are available in 125 tube-drawer boxes (4 boxes/case), or 1000 count bulk units
  • Two types of polyethylene stopper caps for use with unthreaded tubes are also available (Cat. Nos. 05-552-9 and 05-551-4)
  • All tubes are unassembled

Specifications

Diameter (English) Outside 0.7 in.
Color Clear
Capacity (Metric) 15 mL
Material Polypropylene
No. per Case 500
No. per Pack 125
Packaging Box
Sterility Non-sterile
Shape Conical
Length (Metric) 120 mm
Capacity (English) 0.507 oz.
Bottom Shape Conical
Diameter (Metric) 17 mm
Graduations 0 to 1 mL in 0.1 mL increments, 1 to 5 mL in 0.5 mL increments, 5 to 15 mL in 1 mL increments
Product Type Centrifuge Tube
Max. RCF 5400 x g
Show More Show Less