missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Globe Scientific Euromex StereoBlue Trinocular Stereo Zoom Microscope
Euromex StereoBlue microscopes are designed for professional use. Recognized by biologists, entomologists, geologists, mechanical and electronic engineers and other professionals like jewelers and dental technicians, these microscopes are ergonomic for minimized fatigue and deliver crisp, high-resolution images.
Supplier: Globe Scientific ESB1903
Description
EYEPIECES
- Pair of WF 10x/21 mm eyepieces supplied with eyecups
HEAD
- Trinocular 45° inclined tubes
- Diopter adjustment on both eyepieces
- Interpupillary distance adjustable between 55 mm and 75 mm
- Trinocular head is supplied with a fixed light path beamsplitter (50:50)
- All optics are anti-fungus treated and anti-reflection coated for maximum light throughput
ZOOM MODELS
- Zoom Stereo 0.7x to 4.5x parfocal objective
- Magnification from 7x to 45x
- Field of view 29.9 mm to 4.6 mm
- Working distance 100 mm
MAGNIFICATIONS
- Working distance and field of view specifications:
EYEPIECES
- 10x/21 mm
STANDS
- The rack and pinion and pillar stands of the StereoBlue are equipped with ergonomically designed flat bases, complete with two object clamps and Ø 60 mm transparent and black/white stage plate
- The coarse adjustment is equipped with tension control
- The stands are alloy metal casted with hardened coating
ILLUMINATION
- With 3W transmitted and incident LED illuminators which can be used simultaneously or adjusted separately
PACKAGE CONTENT
- Supplied with power cords, dust cover, eyecups, a spare fuse*, Ø 60mm transparent and black/ white stage plates and user manual. All packed in a polystyrene box
Specifications
| 110/220 V | |
| Zoom Stereo | |
| Trinocular 45° Inclined, 55 to 75 mm Interpupilar ±5 mm diopter adjustment on both eyepiece tubes | |
| WF 10X/21 mm, with eyecups |
| 0.7x to 4.5x zoom (7x to 45x) | |
| ESB-1903 | |
| 3W LED incident and transmitted simultaneously |